Motion
S616E
Wire Cutter - 0.060 in Cutting Capacity, 6.3300 in Overall Length
MI ITEM #05070492
MFR #S616E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.060 in Cutting Capacity, 6.3300 in Overall Length
MI ITEM #05070492
MFR #S616E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S616E CUTTERS FULL FLUSH 6.33" TAPERED

Specifications

  • Overall Length
    6.3300 in
  • Cutting Capacity
    0.060 in
  • Cutting Capacity (Copper & Aluminum)
    16 AWG
  • Jaw Length
    0.80 in
  • Jaw Thickness
    8 mm;0.3100 in
  • Blade Length
    0.60 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Material
    Cushion Grip
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Polished
  • Application
    Electronics Assembly
  • Material
    High Carbon Steel
  • Harmonization Code
    8203.20.6030
  • Weight
    0.25 lbs
  • Cutter Type
    Diagonal
  • Handle Style
    Cushion Grip
  • Number Of Pieces
    1
  • Body Material
    High Carbon Steel
  • Color
    Blue
  • Description
    Diagonal Cutting Pliers
  • Handle Type
    Cushion Grip
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    0.3100 in, 8 mm
  • Single Part Height
    8 mm;0.3100 in
  • Single Part Length
    146 mm;5.7500 in
  • Single Part Width
    14 mm;0.5500 in
  • Tool Weight
    0.25 lbs
  • Tool Width
    14 mm;0.5500 in
  • Length
    5.7500 in, 146 mm
  • Width
    0.5500 in, 14 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text