Motion
SDF48F
Sledge Hammer - 3 lb, Double Faced, Forged Steel Head, Fiberglass Handle, 15-1/4 in Overall Length
Mi Item #05070497
MFR #SDF48F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge Hammer - 3 lb, Double Faced, Forged Steel Head, Fiberglass Handle, 15-1/4 in Overall Length
Mi Item #05070497
MFR #SDF48F

Mfr description
SDF48F HAMMER SLEDGE 3 LB FIBERGLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    3 lb
  • Overall Length
    15-1/4 in
  • Overall Weight
    16 lb

Details

  • Handle Material
    Fiberglass
  • Handle Type
    Non-Replaceable
  • Head Material
    Forged Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)