Motion
D-3
Slotted Starter, Starter Tip/Nut Type: Slotted, Overall Length: 9-5/8", Handle Style: Aluminum
Mi Item #05070514
MFR #D-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Starter, Starter Tip/Nut Type: Slotted, Overall Length: 9-5/8", Handle Style: Aluminum
Mi Item #05070514
MFR #D-3

Mfr description
D-3 9-5/8" ALUMINUM SCREW STARTER W
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9-5/8 in

Details

  • Double Ended
    No
  • Handle Style
    Aluminum
  • Starter Tip Nut Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)