Specifications
Dimensions
- Overall Length30-1/4 in
Details
- ExtendableExtendable
- Handle MaterialStainless Steel
- Head StyleMagnetic
- Lift Capacity10 lbs
- MaterialIron, Neodymium
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)