Motion
HTC-2
Inspection Mirror - Telescopic, 6-1/2 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #05070517
MFR #HTC-2
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Telescopic, 6-1/2 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #05070517
MFR #HTC-2

Mfr description
HTC-2 2-1/4" ROUND INSP MIRROR TELE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Mirror Diameter
    2-1/4 in

Details

  • Adjustability
    Adjustable
  • Illuminated
    Non-Illuminated
  • Mirror Shape
    Round
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)