Motion
LC
Tool Bag - Nylon Material, Waterproof, Black
MI ITEM #05070555
MFR #LC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon Material, Waterproof, Black
MI ITEM #05070555
MFR #LC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9-1/2 in
  • Height
    12 in
  • Length
    13-1/2 in

Details

  • Color
    Black
  • Material
    Nylon
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Duffel
  • Waterproof Or Water Resistant
    Waterproof

Overview

Mfr description
LC TOOL BAG VETO PRO PAC LC 13-1/2 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought