Motion
XXL-F
Tool Bag - Nylon Material, Waterproof, Black
MI ITEM #05070557
MFR #XXL-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon Material, Waterproof, Black
MI ITEM #05070557
MFR #XXL-F

Mfr description
XXL-F TOOL BAG VETO PRO PAC XXL-F 25-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9-1/2 in
  • Height
    12 in
  • Length
    13-1/2 in

Details

  • Color
    Black
  • Material
    Nylon
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Duffel
  • Waterproof Or Water Resistant
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)