Motion
1068
Parallel Brushed DC Gearmotor - Parallel Shaft, 97.5 :1 Ratio, 1/4 hp, 130 V, 26.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #05070664
MFR #1068
Price$737.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 97.5 :1 Ratio, 1/4 hp, 130 V, 26.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #05070664
MFR #1068

Mfr description
1068 GEARMOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$737.45/each

Specifications

Dimensions

  • Gear Ratio
    97.5 :1
  • Overhung Load
    130 lbs
  • Weight
    9.70 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.70 A
  • Full Load Torque
    185 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    33A
  • Output RPM
    26.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)