1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
71681
IPG® Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #
05070787
MFR #
71681
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
INTERTAPE POLYMER GROUP 71681
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
71681
IPG® Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #
05070787
MFR #
71681
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
534 BRN 48MMX109.7M IPG-IPG 24
Specifications
Backing Material
Kraft Flatback Paper
Color
Brown
Elongation at Break
7 %
Length
109.7 m
Tensile Strength
40 in/lb
Thickness
7.2 mil
Width
48 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data