Motion
84465
IPG® Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #05070788
MFR #84465
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPG® Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #05070788
MFR #84465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    109.7 m
  • Tensile Strength
    40 in/lb
  • Thickness
    7.2 mil
  • Width
    72 mm

Details

  • Backing Material
    Kraft Flatback Paper
  • Color
    Brown
  • Elongation at Break
    7 %
  • UPC_NO
    50077922844659

Overview

Mfr description
84465 534 BRN 72MMX109.7M IPG-IPG 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought