1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
84472
IPG® Packaging Tape - Single-Sided, Black Color, 48 in-lbs Tensile Strength, 54.8 m Long
MI ITEM #
05070790
MFR #
84472
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
INTERTAPE POLYMER GROUP 84472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
84472
IPG® Packaging Tape - Single-Sided, Black Color, 48 in-lbs Tensile Strength, 54.8 m Long
MI ITEM #
05070790
MFR #
84472
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
54.8 m
Tensile Strength
48 in/lb
Thickness
7.3 mil
Width
72 mm
Details
Backing Material
Kraft Flatback Paper
Color
Black
Elongation at Break
3 %
Overview
Mfr description
84472 546 BLK 72MMX54.8M PLN-PLN 16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought