Motion
10083
Tap Extractor, Tap Size: #8, Number of Fingers: 3, Pipe Tap Capability: No
Mi Item #05070815
MFR #10083
Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: #8, Number of Fingers: 3, Pipe Tap Capability: No
Mi Item #05070815
MFR #10083

Mfr description
10083 #8-3FL TAP EXTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.53/each

Specifications

Dimensions

  • Tap Size
    #8

Details

  • Number of Fingers
    3
  • Pipe Tap Capability
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)