Motion
LEV133 3/4-10INX7.33IN 6B SS PA

REXNORD INC
LEV133 3/4-10INX7.33IN 6B SS PA

Rexnord Leveler - 133 Series, Articulating, 3/4-10 Stem Thread, 4.0200 in Base Diameter, 7.6800 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #05071381
MFR #LEV133 3/4-10INX7.33IN 6B SS PA
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LEV133 3/4-10INX7.33IN 6B SS PA

Rexnord Leveler - 133 Series, Articulating, 3/4-10 Stem Thread, 4.0200 in Base Diameter, 7.6800 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #05071381
MFR #LEV133 3/4-10INX7.33IN 6B SS PA

Mfr description
133-636882 LEV 133 3/4-10SS 6B L7.72
  • Leveler 133 With A 3/4-10 Stainless Steel Type 6B Spindle And An Overall Height Of 7.72 Inches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.89/each

Specifications

Dimensions

  • Base Diameter
    4.0200 in
  • Overall Length
    7.6800 in

Details

  • Application
    Conveyor Component
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Support Leveler
  • Series
    133
  • Stem Articulation
    Articulating
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Stem Type
    Type 6B Spindle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)