Motion
LEV169 1-8INX7.6IN SS 21 PA

REXNORD INC
LEV169 1-8INX7.6IN SS 21 PA

10082636 / LEV169 1-8INX7.6IN SS 21 PA
Mi Item #05071391
MFR #LEV169 1-8INX7.6IN SS 21 PA
Price$117.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LEV169 1-8INX7.6IN SS 21 PA

10082636 / LEV169 1-8INX7.6IN SS 21 PA
Mi Item #05071391
MFR #LEV169 1-8INX7.6IN SS 21 PA

Mfr description
169-651741 LEV 169 1-8 SS 21 NY L=
  • Leveler 169 With A 1-8 Stainless Steel Type 21 Spindle And An Overall Height Of 7.6 Inches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.89/each

Specifications

Dimensions

  • Length
    12.00 in
  • Overall Height
    7.6000 in
  • Weight
    1.20 lbs
  • Width
    12.00 in

Details

  • Accessory Type
    Articulating Feet
  • Material
    Stainless Steel
  • UPC_NO
    793699478778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)