Motion
323-650161

REXNORD INC
323-650161

Threaded Tube End - 3/4-10 Stem Thread, 3.1500 in Base Diameter, 6.8900 in OAL, ZINC PLATED Stem, POLYAMIDE Base
MI ITEM #05071419
MFR #323-650161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
323-650161

Threaded Tube End - 3/4-10 Stem Thread, 3.1500 in Base Diameter, 6.8900 in OAL, ZINC PLATED Stem, POLYAMIDE Base
MI ITEM #05071419
MFR #323-650161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
323-650161 LEV 323 3/4-10 ZP 1A L=
  • Leveler 323 With A 3/4-10 Zinc Plated Steel Type 1A Spindle And An Overall Height Of 6.89 Inches

Specifications

  • Leveler Type
    Support Leveler
  • Stem Thread
    3/4-10
  • Base Diameter
    3.1500 in
  • Overall Length
    6.8900 in
  • Stem Material
    ZINC PLATED
  • Base Material
    POLYAMIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text