Motion
LEV98 M16X4.53IN SS 1A PA

REXNORD INC
LEV98 M16X4.53IN SS 1A PA

Leveler - 98 Series, M16 Stem Thread, Stainless Steel Stem, Polyamide Base
Mi Item #05071444
MFR #LEV98 M16X4.53IN SS 1A PA
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LEV98 M16X4.53IN SS 1A PA

Leveler - 98 Series, M16 Stem Thread, Stainless Steel Stem, Polyamide Base
Mi Item #05071444
MFR #LEV98 M16X4.53IN SS 1A PA

Mfr description
98-626022 LEV 98 M16 SS 1A L=3.19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Details

  • A/B Class
    1A
  • Application
    Conveyor Component
  • Base Material
    Polyamide
  • Fastener Material
    Stainless Steel
  • Series
    98
  • Stem Material
    Stainless Steel
  • Stem Thread
    M16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)