Overview
Mfr description
905-656481 DYN NOSEOVER 8500 6IN
Specifications
- Accessory TypeNose-over bar
- MaterialPolyamide Material with Steel Bearings
- Length6 in
- UPC_NO793699986860
- Additional DetailsNOSEOVER ASSY 8500 DYN 6IN BWR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data