Motion
RCT HDLE 302 D3/8-16IN PA BK

REXNORD INC
RCT HDLE 302 D3/8-16IN PA BK

10098146 / RCT HDLE 302 D3/8-16IN PA BK
Mi Item #05071458
MFR #RCT HDLE 302 D3/8-16IN PA BK
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RCT HDLE 302 D3/8-16IN PA BK

10098146 / RCT HDLE 302 D3/8-16IN PA BK
Mi Item #05071458
MFR #RCT HDLE 302 D3/8-16IN PA BK

Mfr description
302-60952 HANDLE RATCHET 3/8-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Thread Size
    3/8-16 in

Details

  • Handle Color
    Black
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Female Thread Handle
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)