Motion
RCT HDLE 302 D5/16-18IN PA BK

REXNORD INC
RCT HDLE 302 D5/16-18IN PA BK

RCT HDLE 302 D5/16-18IN PA BK
Mi Item #05071460
MFR #RCT HDLE 302 D5/16-18IN PA BK
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RCT HDLE 302 D5/16-18IN PA BK

RCT HDLE 302 D5/16-18IN PA BK
Mi Item #05071460
MFR #RCT HDLE 302 D5/16-18IN PA BK

Mfr description
302-60852 HANDLE RATCHET 5/16-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Handle Length
    2.1600 in
  • Thread Size
    3/8-16 in

Details

  • Handle Color
    Black
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Female Thread Handle
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)