Motion
NOSEOVER 905 BWR 6IN LOW-PROF M6

REXNORD INC
NOSEOVER 905 BWR 6IN LOW-PROF M6

Nose-over bar - Nose-over bar, Clamp in Polyamide Material, Sliding Profile In Nylatron®, Steel Hardware. Material
Mi Item #05071462
MFR #NOSEOVER 905 BWR 6IN LOW-PROF M6
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NOSEOVER 905 BWR 6IN LOW-PROF M6

Nose-over bar - Nose-over bar, Clamp in Polyamide Material, Sliding Profile In Nylatron®, Steel Hardware. Material
Mi Item #05071462
MFR #NOSEOVER 905 BWR 6IN LOW-PROF M6

Mfr description
905-655721 MOD LOW PRO 6NOSE ASY MH
  • Modular Low Profile Nose-over Bar
  • Bolt Size M6
  • Clamp in Polyamide Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • Length
    12 in
  • Weight
    0.50 lb
  • Width
    12 in

Details

  • Accessory Type
    Nose-over bar
  • Additional Details
    Model 905;Bolt Size M6
  • Country of Origin
    Mexico
  • Material
    Clamp in Polyamide Material, Sliding Profile In Nylatron®, Steel Hardware.
  • UPC_NO
    793699272734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)