1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
903-656001
Marbett® Flat Top Conveyor Chain Accessory - Vise Clamp, 21.8 mm Overall Length, 15.2 mm Width, Stainless Steel Material
MI ITEM #
05071495
MFR #
903-656001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 903-656001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
903-656001
Marbett® Flat Top Conveyor Chain Accessory - Vise Clamp, 21.8 mm Overall Length, 15.2 mm Width, Stainless Steel Material
MI ITEM #
05071495
MFR #
903-656001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
903-656001 1IN VISECLAMP ASY W/O NUT
Specifications
Accessory Type
Vise Clamp
Material
Stainless Steel
Width
15.2 mm
Length
21.8 mm
Weight
0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data