Motion
VISESPLICE 902 L3IN M8 SS

REXNORD INC
VISESPLICE 902 L3IN M8 SS

Marbett® Flat Top Conveyor Chain Accessory - Vise Splice, 21.8 mm Overall Length, 15.2 mm Width, Stainless Steel Material
MI ITEM #05071502
MFR #VISESPLICE 902 L3IN M8 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VISESPLICE 902 L3IN M8 SS

Marbett® Flat Top Conveyor Chain Accessory - Vise Splice, 21.8 mm Overall Length, 15.2 mm Width, Stainless Steel Material
MI ITEM #05071502
MFR #VISESPLICE 902 L3IN M8 SS

Mfr description
902-656041 3IN VISESPLICE
  • ViseSplice™ - 3 Inches Length
  • M8 Thread
  • Austenitic Stainless Steel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    21.8 mm
  • Overall Width
    1.0300 in
  • Weight
    1.00 lbs
  • Width
    15.2 mm

Details

  • Accessory Type
    Vise Splice
  • Material
    Stainless Steel
  • UPC_NO
    793699947496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)