Motion
ROLLER 657 OD60MMXID1/2INX82M POM

REXNORD INC
ROLLER 657 OD60MMXID1/2INX82M POM

Solid Molded - Solid Molded
Mi Item #05071549
MFR #ROLLER 657 OD60MMXID1/2INX82M POM
Price$23.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 657 OD60MMXID1/2INX82M POM

Solid Molded - Solid Molded
Mi Item #05071549
MFR #ROLLER 657 OD60MMXID1/2INX82M POM

Mfr description
657-656982 DOUBLE ROLLER 2MAT 1/2IN
  • Double Roller - 2.36 Inch Diameter, Bi-material. 1/2 Inch Shaft Diameter, 0.52 Inch Bore Size. Hub and Roller in Acetal (POM) Material, Thermoplastic Rubber Surface (70 shore hardness)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.52/each

Specifications

Dimensions

  • Length Through Bore
    3.23 in
  • Maximum Bore
    0.52 in
  • Weight
    0.35 lbs

Details

  • Hub Material
    Rubber
  • Sprocket Type
    Solid Molded
  • UPC_NO
    793699668575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)