Motion
758-620743

REXNORD INC
758-620743

Flat Top Conveyor Chain Accessory - Roller, 3.15 in Overall Length, 2.36 in Width, Polyethylene Material
MI ITEM #05071553
MFR #758-620743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
758-620743

Flat Top Conveyor Chain Accessory - Roller, 3.15 in Overall Length, 2.36 in Width, Polyethylene Material
MI ITEM #05071553
MFR #758-620743

Mfr description
758-620743 DOUBLE ROLLER 2MAT 3/4IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3.15 in
  • Width
    2.36 in

Details

  • Accessory Type
    Roller
  • Material
    Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)