Motion
210-654671

REXNORD INC
210-654671

Flat Top Conveyor Chain Accessory - Guide Rail Camp Assembly, 3 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
Mi Item #05071565
MFR #210-654671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
210-654671

Flat Top Conveyor Chain Accessory - Guide Rail Camp Assembly, 3 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
Mi Item #05071565
MFR #210-654671

Mfr description
210-654671 GUIDERAIL CLAMP 1-1/16IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 (Rod) in

Details

  • Accessory Type
    Guide Rail Camp Assembly
  • Material
    Reinforced Nylon (Footplate), Stainless Steel (Rod)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)