Motion
210-655811

REXNORD INC
210-655811

Flat Top Conveyor Chain Accessory - Guide Rail Camp Assembly, 5 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
MI ITEM #05071566
MFR #210-655811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
210-655811

Flat Top Conveyor Chain Accessory - Guide Rail Camp Assembly, 5 (Rod) in Overall Length, Reinforced Nylon (Footplate), Stainless Steel (Rod) Material
MI ITEM #05071566
MFR #210-655811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 (Rod) in

Details

  • Accessory Type
    Guide Rail Camp Assembly
  • Material
    Reinforced Nylon (Footplate), Stainless Steel (Rod)

Overview

Mfr description
210-655811 GUIDERAIL CLAMP 1-1/16IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought