1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
255-69670
Marbett® Flat Top Conveyor Chain Accessory - Swivel Head, 46.5 mm Overall Length, 36 mm Width, Stainless Steel Material
Mi Item #
05071581
MFR #
255-69670
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 255-69670
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
255-69670
Marbett® Flat Top Conveyor Chain Accessory - Swivel Head, 46.5 mm Overall Length, 36 mm Width, Stainless Steel Material
Mi Item #
05071581
MFR #
255-69670
Mfr description
255-69670 HEAD SWIVEL FOR 1/2IN ROD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
46.5 mm
Width
36 mm
Details
Accessory Type
Swivel Head
Manufacturer Upc Number
698210886936
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items