Overview
Mfr description
128-62890 ROLLER GUIDE SS 99X3129MM
Specifications
- Accessory TypeRoller Side Guide
- MaterialPOM (Roller), Polyamide (Strap), Steel (Frame)
- ColorBlack, White
- Width99 mm
- Length3129 mm
- UPC_NO662864309455
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data