Motion
R-GUI 581 CYL 1S2H PE WH 40X8MM 0.371M

REXNORD INC
R-GUI 581 CYL 1S2H PE WH 40X8MM 0.371M

Flat Top Conveyor Chain Accessory - Roller Side Guide, 371.5 mm Overall Length, Black, White, 74 mm Width, POM (Frame), Polyamide (Roller) Material
MI ITEM #05071611
MFR #R-GUI 581 CYL 1S2H PE WH 40X8MM 0.371M
Price$113.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 581 CYL 1S2H PE WH 40X8MM 0.371M

Flat Top Conveyor Chain Accessory - Roller Side Guide, 371.5 mm Overall Length, Black, White, 74 mm Width, POM (Frame), Polyamide (Roller) Material
MI ITEM #05071611
MFR #R-GUI 581 CYL 1S2H PE WH 40X8MM 0.371M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.73/each

Specifications

Dimensions

  • Length
    371.5 mm
  • Weight
    0.68 lbs
  • Width
    74 mm

Details

  • Accessory Type
    Roller Side Guide
  • Color
    Black, White
  • Country of Origin
    Italy
  • Material
    POM (Frame), Polyamide (Roller)
  • UPC_NO
    793699735574

Overview

Mfr description
581-603312 ROLLER SIDE GUIDE 74MM
  • Roller Side Guide 581 - 14.63 Inches Length
  • Frame acetal (POM) Material Black in Color, Rollers acetal (POM) Material White in Color
  • Fits M Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought