Motion
ROL-PLT 672 LIP2 L85MM PE SING

REXNORD INC
ROL-PLT 672 LIP2 L85MM PE SING

Marbett® Flat Top Conveyor Chain Transfer Plate -
Mi Item #05071613
MFR #ROL-PLT 672 LIP2 L85MM PE SING
Price$40.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 672 LIP2 L85MM PE SING

Marbett® Flat Top Conveyor Chain Transfer Plate -
Mi Item #05071613
MFR #ROL-PLT 672 LIP2 L85MM PE SING

Mfr description
672-699032 TRAN PLT LBP L3.35 W/NOSE
  • End Transfer Module with Lip - 2 axle
  • 3.35 Inches Total Width
  • 2.66 Inches Roller Width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.08/each

Specifications

Dimensions

  • Adjustable Slot Width
    2.66 in
  • Compatible Top Plate Width
    3.35 in
  • Length
    12 in
  • Plate Length
    1.67 in
  • Plate Thickness
    0.84 in
  • Weight
    0.10 lbs
  • Width
    12 in

Details

  • Country of Origin
    Italy
  • Material
    Polypropylene (Roller), Stainless Steel (Shaft)
  • UPC_NO
    793699847574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)