1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
371-61056
Flat Top Conveyor Chain Accessory - Connecting Bar, 180 mm Overall Length, 6 mm Width, Steel Material
MI ITEM #
05071648
MFR #
371-61056
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 371-61056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
371-61056
Flat Top Conveyor Chain Accessory - Connecting Bar, 180 mm Overall Length, 6 mm Width, Steel Material
MI ITEM #
05071648
MFR #
371-61056
Mfr description
371-61056 MTG BLOCK 366/367/368
Chain Guide Mounting Block
5/16-18 Inch or M8 Bolt Size
Reinforced Polyamide Material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12.0000 in
Overall Width
0.7900 in
Weight
0.0200 lb
Width
12.0000 in
Details
Accessory Type
Connecting Bar
Material
Polyamide
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items