Motion
R-GUI 756 PEARL PE WH 1S1H AL 120IN

REXNORD INC
R-GUI 756 PEARL PE WH 1S1H AL 120IN

R-GUI 756 PEARL PE WH 1S1H AL 120IN
Mi Item #05071657
MFR #R-GUI 756 PEARL PE WH 1S1H AL 120IN
Price$270.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 756 PEARL PE WH 1S1H AL 120IN

R-GUI 756 PEARL PE WH 1S1H AL 120IN
Mi Item #05071657
MFR #R-GUI 756 PEARL PE WH 1S1H AL 120IN

Mfr description
756-607733 PEARL WHITE 1S1H 120IN
  • Pearl™ Roller Side Guide - 1 Side 1 High
  • 120 Inches Length
  • Anodized Aluminum Structure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.36/each

Specifications

Dimensions

  • Height
    6.0000 in
  • Length
    10.0000 ft
  • Sheath/Channel Width
    1 in

Details

  • Bead/Roller Color
    White
  • Bead/Roller Material
    Polyethylene
  • Design
    Anodized Aluminum Structure
  • Guide Rolling Surface
    Roller
  • Pin Material
    Acetal
  • Sheath Channel Material
    Anodized Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)