Motion
754-607653

REXNORD INC
754-607653

PEARL WHITE 2S1H 120IN
MI ITEM #05071658
MFR #754-607653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
754-607653

PEARL WHITE 2S1H 120IN
MI ITEM #05071658
MFR #754-607653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    122.00 in
  • Weight
    10.56 lbs
  • Width
    6.00 in

Details

  • Accessory Type
    Conveyor Accessories
  • Country of Origin
    Italy

Overview

Mfr description
754-607653 PEARL WHITE 2S1H 120IN
  • Pearl™ Roller Side Guide - 2 Side 1 High
  • 120 Inches Length
  • Anodized Aluminum Structure, Rollers in Polyethylene Material White In Color, Frame and Pins in Acetal (POM) Material
  • Use 5/16 Inch or M8 Bolts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought