Motion
ROLLER 613 OD60XID16.5X41MM 2MAT

REXNORD INC
ROLLER 613 OD60XID16.5X41MM 2MAT

10130471 / ROLLER 613 OD60XID16.5X41MM 2MAT
MI ITEM #05071671
MFR #ROLLER 613 OD60XID16.5X41MM 2MAT
List Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 613 OD60XID16.5X41MM 2MAT

10130471 / ROLLER 613 OD60XID16.5X41MM 2MAT
MI ITEM #05071671
MFR #ROLLER 613 OD60XID16.5X41MM 2MAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.76/each for your price

Overview

Mfr description
613-615352 ROLLER 2MATL .625 BORE
  • Roller - 2.36 Inch Diameter, Bi-material. 5/8 Inch Shaft Diameter, 0.65 Inch Bore Size. Hub and Roller in Acetal (POM) Material, Thermoplastic Rubber Surface (70 shore hardness)

Specifications

  • Sprocket Type
    Solid Molded
  • Hub Material
    Rubber
  • Length Through Bore
    1.61 in
  • Maximum Bore
    0.65 in
  • Weight
    0.15 lbs
  • UPC_NO
    793699363333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text