Motion
ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE

REXNORD INC
ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE

10148249 / ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE
Mi Item #05071672
MFR #ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE

10148249 / ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE
Mi Item #05071672
MFR #ROLLER 906 OD2.9XID3/4IN 2MATL FLANGE

Mfr description
906-656891 ROLLER 2MATL 2.9ODFLG 3/4
  • Roller - 2.9 Inch Diameter with Flange, Bi-material. 3/4 Inch Shaft Diameter, 0.77 Inch Bore Size. Hub and Roller in Acetal (POM) Material, Thermoplastic Rubber Surface (60 shore hardness) Hub Grey in Color
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.95/each

Specifications

Dimensions

  • Flange Diameter  
    2.9 in
  • Length Through Bore
    3.07 in
  • Maximum Bore
    3/4 in
  • Weight
    0.40 lbs

Details

  • Flange Material
    POM
  • Hub Material
    Rubber
  • Sprocket Type
    Solid Molded
  • UPC_NO
    662864323550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)