1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
MI ITEM #
05071673
MFR #
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
Price
$26.39
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
MI ITEM #
05071673
MFR #
ROLLER 906 OD2.9XID5/8IN 2MATL FLANGE
Mfr description
906-656881 ROLLER 2MATL 2.9ODFLG 5/8
Roller - 2.9 Inch Diameter with Flange, Bi-material. 5/8 Inch Shaft Diameter, 0.65 Inch Bore Size. Hub and Roller in Acetal (POM) Material, Thermoplastic Rubber Surface (60 shore hardness) Hub Tan in Color
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.39
/each
Add to Cart
Specifications
Dimensions
Flange
Diameter
2.9 in
Length Through Bore
3.07 in
Maximum Bore
0.63 in
Weight
0.45 lbs
Details
Flange Material
POM
Hub Material
Rubber
Sprocket Type
Solid Molded
UPC_NO
662864323543
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items