Motion
SPLIT COLLAR RND 612 D16MM PA

REXNORD INC
SPLIT COLLAR RND 612 D16MM PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Plain, 0.6250 in ID, 1.3800 in OD
Mi Item #05071695
MFR #SPLIT COLLAR RND 612 D16MM PA
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR RND 612 D16MM PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Plain, 0.6250 in ID, 1.3800 in OD
Mi Item #05071695
MFR #SPLIT COLLAR RND 612 D16MM PA

Mfr description
612-655092 SPLIT SHAFT COLLAR 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Accessory Type
    Shaft Collar
  • Material
    Reinforced Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)