Motion
SUPP BASE BIPOD 618 D50.8MM SS

REXNORD INC
SUPP BASE BIPOD 618 D50.8MM SS

SUPP BASE BIPOD 618 D50.8MM SS
Mi Item #05071709
MFR #SUPP BASE BIPOD 618 D50.8MM SS
Price$86.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SUPP BASE BIPOD 618 D50.8MM SS

SUPP BASE BIPOD 618 D50.8MM SS
Mi Item #05071709
MFR #SUPP BASE BIPOD 618 D50.8MM SS

Mfr description
618-624312 SUP BASE 2INTUBE SS HDW
  • Bipod Support Base
  • 19.29 Inches Length
  • 5.71 Inches Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.62/each

Specifications

Dimensions

  • Length
    21.02 in
  • Weight
    2.31 lbs
  • Width
    12.14 in

Details

  • Country of Origin
    Italy
  • Manufacturer Upc Number
    662864243162
  • UPC_NO
    662864243162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)