Motion
114-2308-1

REXNORD INC
114-2308-1

Marbett® Flat Top Conveyor Chain Accessory - Adjusting Rod, 3 in Overall Length, 1/2 in Width, Stainless Steel Material
Mi Item #05071713
MFR #114-2308-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2308-1

Marbett® Flat Top Conveyor Chain Accessory - Adjusting Rod, 3 in Overall Length, 1/2 in Width, Stainless Steel Material
Mi Item #05071713
MFR #114-2308-1

Mfr description
114-2308-1 TP1 ADJ ROD .5D L3.67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Width
    1/2 in

Details

  • Accessory Type
    Adjusting Rod
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)