Motion
G-RAIL .453IN FLAT WH 14GA 10FT

REXNORD INC
G-RAIL .453IN FLAT WH 14GA 10FT

G-RAIL .453IN FLAT WH 14GA 10FT
Mi Item #05071736
MFR #G-RAIL .453IN FLAT WH 14GA 10FT
Price$221.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
G-RAIL .453IN FLAT WH 14GA 10FT

G-RAIL .453IN FLAT WH 14GA 10FT
Mi Item #05071736
MFR #G-RAIL .453IN FLAT WH 14GA 10FT

Mfr description
514-146-1 UHF-0.5-10 FLAT GR 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.75/each

Specifications

Dimensions

  • Insert Width
    0.67 in
  • Length
    10 ft
  • Overall Height
    0.7 in
  • Weight
    10.00 lbs

Details

  • Color
    White
  • Insert Material
    UHMWPE
  • Rail Type
    Flat
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • UPC_NO
    698210550394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)