1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
514-148-1
Marbett® 514-148-1, Insert Material: UHMWPE, Sheath Material: Stainless Steel, Length: 10ft, Color: White
MI ITEM #
05071739
MFR #
514-148-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guides and Rails
REXNORD INC 514-148-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
514-148-1
Marbett® 514-148-1, Insert Material: UHMWPE, Sheath Material: Stainless Steel, Length: 10ft, Color: White
MI ITEM #
05071739
MFR #
514-148-1
Mfr description
514-148-1 UHNG-10 NECK GR 10FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Insert Width
0.67 in
Length
10 ft
Overall Height
0.89 in
Details
Color
White
Insert Material
UHMWPE
Rail Type
Neck Guide
Sheath Material
Stainless Steel
Steel Gauge
14 ga
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items