Specifications
Dimensions
- Length8 ft
- Overall Height0.7 in
- Width0.67 (Base)
Details
- Accessory TypeConvex Guide Rail
- Additional DetailsFDA Approved
- ColorWhite
- MaterialUHMWPE
- Sheath MaterialStainless Steel
- Steel Gauge14
Overview
Mfr description
514-145-4 UHR-8 ROUND GR 8FT