Motion
G-RAIL UHT-20MM TEE WH 14GA 10FT

REXNORD INC
G-RAIL UHT-20MM TEE WH 14GA 10FT

G-RAIL UHT-20MM TEE WH 14GA 10FT
Mi Item #05071745
MFR #G-RAIL UHT-20MM TEE WH 14GA 10FT
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
G-RAIL UHT-20MM TEE WH 14GA 10FT

G-RAIL UHT-20MM TEE WH 14GA 10FT
Mi Item #05071745
MFR #G-RAIL UHT-20MM TEE WH 14GA 10FT

Mfr description
769-609163N UHT-20MM-10 TEE GR 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.66/each

Specifications

Dimensions

  • Insert Width
    20 mm
  • Length
    10 ft
  • Overall Height
    0.84 in
  • Weight
    1.72 lbs

Details

  • Insert Material
    UHMWPE
  • Rail Type
    Flat
  • UPC_NO
    782934803154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)