1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
0-655861
Rexnord® 0-655861 Flat Top Conveyor Chain or Modular Plastic Belting Wear Strip, Overall Width: 1", Length: 12ft
MI ITEM #
05071756
MFR #
0-655861
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Wear Strips
REXNORD INC 0-655861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
0-655861
Rexnord® 0-655861 Flat Top Conveyor Chain or Modular Plastic Belting Wear Strip, Overall Width: 1", Length: 12ft
MI ITEM #
05071756
MFR #
0-655861
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
12 ft
Overall Width
1 in
Details
Material
UHMWPE
Overview
Mfr description
0-655861 WEARSTRIP J-LEG TIVAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought