Motion
LCHL675
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HOT, 3-1/2 in High, 5 in Wide
Mi Item #05071778
MFR #LCHL675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-HOT, 3-1/2 in High, 5 in Wide
Mi Item #05071778
MFR #LCHL675

Mfr description
LCHL675VSP CAUTION HOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-1/2 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Vinyl
  • Message
    CAUTION-HOT
  • Message Header
    Caution
  • Message Or Symbol
    Message Only
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)