Overview
Mfr description
1-1130-1 PLASMA MACHINE SL60 1/3PH 80A
- Includes: 20 ft lead, 1 torch SL60, 75° head, 10 ft input power cable without 20 Amp plug (460 Volt, work cable and clamp), spare parts kit, and operating manual. Torch: SL60 with ATC (hand), SL100 (mechanized). Weight: 43 lb.
Help us improve this product