Specifications
Dimensions
- Maximum Inlet Pressure3000 psi
Details
- Additional DetailsZinc-Aluminum housing cap
- DesignSingle Stage
- Gas ServiceArgon
- Housing Cap MaterialZinc-Aluminum
- Inlet ConnectionCGA 580
- Outlet Fitting5/8" - 18 RH Female
- Outlet Psig Flow Scfh0–40 ft³/h
- Seat MechanismStem Type
- UPC_NO716352552790
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)