Motion
1036-1647
1036-1647
MI ITEM #05071852
MFR #1036-1647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1036-1647
MI ITEM #05071852
MFR #1036-1647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    15 ft
  • Input Current
    350 A
  • Wire Diameter
    1/16 in

Details

  • Additional Details
    Ready to Use MIG-Gun
  • Duty Cycle
    80 %

Overview

Mfr description
10361647 MIG GUN 1/16 15FT LINCOLN 350A
  • Fully assembled, ready to use MIG-Gun
  • Front and rear spring strain relief and cable support
  • Compact, ergonomic handle design
  • Durable metal jacketed conductor tube
  • Patented, extended life consumables
  • Process: GMAW
  • Industrial applications: All semi-automatic air-cooled MIG welding applications
  • Duty cycle: 80%
  • Cooling type: Air
  • Cable length: 15'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought