Motion
22001
C Clamp - Heavy Duty, 0 in Minimum Opening, 2-1/2 in Maximum Opening, Standard Throat Style, 1-3/4 in Throat Depth
Mi Item #05071878
MFR #22001
Price$33.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Heavy Duty, 0 in Minimum Opening, 2-1/2 in Maximum Opening, Standard Throat Style, 1-3/4 in Throat Depth
Mi Item #05071878
MFR #22001

Mfr description
22001 540A-2 C-CLAMP - 2 1/2 IN(TEXT)
  • Rugged ductile iron frames are designed for maximum clamping pressure
  • Black oxide coating on spindles and pads helps them to resist corrosion
  • High-quality steel pad is built to last and provide firm gripping action on angular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.95/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    1110 lb
  • Screw Diameter
    1/2 in
  • Throat Depth
    1-3/4 in

Details

  • Application Strength
    Heavy Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Cast Iron
  • Color
    Black
  • Maximum Opening Capacity
    2-1/2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)