Motion
555235
Master Oblong Link - 3/4 in, Powder Coated, 5.50 x 2.75 in Oblong Link Inner Dimensions
Mi Item #05072121
MFR #555235
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Oblong Link - 3/4 in, Powder Coated, 5.50 x 2.75 in Oblong Link Inner Dimensions
Mi Item #05072121
MFR #555235

Mfr description
555235 MASTER LINK 3/4 X 2 3/4 X 5 1/2 G
  • Accepts both Herc-Alloy® 1000 and 800 chain and components
  • Featuring an optimum design for sling construction, oblong Master Links have a greater capacity when compared with master rings of the same size because of their smaller width
  • Oval shape is also ideal for use with crane hooks, since the depth of a crane hook is normally greater than the width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.77/each

Specifications

Dimensions

  • Master Oblong Link Inside Length
    5.50 in
  • Master Oblong Link Inside Width
    2.75 in
  • Master Oblong Link Material Diameter
    0.75 in
  • Trade Size
    3/4 in
  • Weight
    2.08 lbs

Details

  • Description Keyword
    5.50 x 2.75 in
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • UPC_NO
    043927552351
  • Weight Capacity
    17600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)